MODbox Rolling Toolbox
- Mfr # 54100MBX
- Zoro # G625078030
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Number of Compartments
1
For Tool Type
MODbox(TM) Components
Locking System
Latch
Total Storage Capacity
3,577 cu in
Overall Width
20 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54100MBX
- Zoro #
- G625078030
- UPC #
- 092644540561
- Country of Origin
- China
- Number of Compartments
- 1
- For Tool Type
- MODbox(TM) Components
- Locking System
- Latch
- Total Storage Capacity
- 3,577 cu in
- Caster Type
- Rigid
- Material
- Polymer
- Color
- Gray, Orange
- Caster Material
- Rubber
- Includes
- Removable Telescoping Handle
- Includes Drawers
- Drawers Not Included
- Includes Casters
- Casters Included
- Item
- Tool Box
- Number of Drawers
- 0
- Handle Type
- Telescoping
- Series
- MODbox(TM)
- Compatible Modular System
- MODbox(TM)
- Closure Type
- Latch
- Features
- Total Load Capacity
- 250 lb
- Part of a Modular System
- Modular System Part
- Number of Dividers
- 0
- Standards
- IP65
- Lid Style
- Hinged
Dimensions
- Overall Width
- 20 13/16 in
- Interior Depth
- 13 5/8 in
- Overall Height
- 27 in
- Overall Depth
- 22 in
- Caster Diameter
- 10 in
- Interior Width
- 19 5/8 in
- Interior Height
- 13 3/8 in
Description
Tool Box, Material Polymer, Overall Depth 22 in, Overall Height 27 in, Overall Width 20 13/16 in, Locking System Latch, Color Gray, Orange, Includes Drawers Drawers Not Included, Number of Compartments 1, Closure Type Latch, Compatible Modular System MODbox(TM)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.