Case Inserts, Black, Polymer, PK4
- Mfr # T-92140
- Zoro # G321857373
product price:Â
$
16.15
/pk of 4, $4.04/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Manufacturer Model No.
T-90043, T-90065
Style
Case Inserts
For Use With
Organizer
Features
Label Slots, Wall Mounting Hooks
Overall Height
8 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-92140
- Zoro #
- G321857373
- UPC #
- 197050362087
- Country of Origin
- United States
- Compatible with Manufacturer Model No.
- T-90043, T-90065
- Style
- Case Inserts
- For Use With
- Organizer
- Features
- Label Slots, Wall Mounting Hooks
- Includes
- (4) Standard Deep Organizer Bins
- Color
- Black
- Material
- Polymer
- Item
- Case Inserts
- Series
- MAKTRAK(TM)
- Shell Material
- Polymer
- Wire Color
- Black
- Compatible Product Type
- Organizer
- Container Type
- Case Inserts
- Sensor Body Style
- Case Inserts
- Traction Material
- Polymer
Dimensions
- Overall Height
- 8 7/8 in
- Overall Length
- 7 15/16 in
- Overall Width
- 4 1/8 in
- Wire Rope Length
- 7 15/16 in
- Length
- 7 15/16 in
- Fits Chest Size
- Label Slots, Wall Mounting Hooks
Description
Case Inserts,Black,Polymer,PK4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.