MODbox Tray Work Top

  • Mfr # 54826MB

  • Zoro # G122981550


product price:  $87.99
/ea

Key Features

Overall Width
15 in
Overall Height
3.9 in
Features
Stainless Steel Top; Internal Storage; MODboxâ„¢ System Compatible
Overall Length (Inch)
22 in
Duty Rating
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54826MB
Zoro #
G122981550
UPC #
92644548260
Country of Origin
Viet Nam

Dimensions

Overall Width
15 in
Overall Height
3.9 in
Overall Length (Inch)
22 in

Details

Item
MODboxâ„¢ Toolbox
Features
Stainless Steel Top; Internal Storage; MODboxâ„¢ System Compatible
Duty Rating
Heavy Duty
Application
Work Station and Tool Storage

Description

Klein Tools MODbox Tray Work Top reimagines the mobile workspace as a modular workstation combining heavy-duty durability with an adaptable layout. Multi-position design functions as a work surface, easel, or parts tray while stainless steel construction provides magnetic document attachment. Internal cubbies organize notepads and supplies while steel wireform creates secure document lip. MODbox compatibility enables seamless integration for comprehensive mobile organization.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.