Shop KLEIN TOOLS
See all product information
Create Account
MODbox Wall System, Wall Shelf
- Mfr # 54856MB
- Zoro # G924447391
product price:Â
$
81.25
/ea
Key Features
Overall Depth
22 29/100 in
Color
Gray
Overall Height
6 1/2 in
Compatible Modular System
MODbox(TM)
Features
Built Tough to Support upto 50 lb, Connects Seamlessly with MODbox(TM) Wall System Panels for a Customized Mobile Workstation, Secure Interlocking Platform Holds MODboxes(TM) Firmly in Place to Keep Tools and Gear Organized and Within Easy Reach
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54856MB
- Zoro #
- G924447391
- UPC #
- 092644540189
- Country of Origin
- Viet Nam
- Item
- MODbox Wall Shelf
- Color
- Gray
- Compatible Modular System
- MODbox(TM)
- Features
- Built Tough to Support upto 50 lb, Connects Seamlessly with MODbox(TM) Wall System Panels for a Customized Mobile Workstation, Secure Interlocking Platform Holds MODboxes(TM) Firmly in Place to Keep Tools and Gear Organized and Within Easy Reach
- Compatible Manufacturer Model Number
- Not Specified
- Load Capacity - Maximum
- 50 lb
- Series
- MODbox(TM)
- Compatible Product Type
- MODbox(TM) Rail System Components
- Material
- Plastic
- Product Type
- Shelf
- Finish
- Unfinished
- Shell Material
- Plastic
- Wire Color
- Gray
- Traction Material
- Plastic
Dimensions
- Overall Depth
- 22 29/100 in
- Overall Height
- 6 1/2 in
- Overall Width
- 16 17/20 in
- Fits Chest Size
- Built Tough to Support upto 50 lb, Connects Seamlessly with MODbox(TM) Wall System Panels for a Customized Mobile Workstation, Secure Interlocking Platform Holds MODboxes(TM) Firmly in Place to Keep Tools and Gear Organized and Within Easy Reach
Description
MODbox Wall System, Wall Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.