Shop KLEIN TOOLS

Phillips, Slotted, Square, Hex Bit 7 3/4 in, Drive Size: 1/4 in, 5/16 in, 3/8 in , Num. of pieces:7

  • Mfr # 32557

  • Zoro # G4303914


product price: 
$
18.69
/ea

Key Features

Drive Size
1/4 in, 5/16 in, 3/8 in
Bit Style
Phillips, Slotted, Square, Hex
Overall Length
7 3/4 in
Number of Pieces
7
Features
Heavy-duty, Torque-proof Anchor, Durable Tips, Resists Slippage and Provide Positive Turning Action
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32557
Zoro #
G4303914
UPC #
092644325571
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in, 5/16 in, 3/8 in
Overall Length
7 3/4 in
Shank Length
3 in
Sizes Included
Hex: 3/8 in, Phillips: #1 + #2, Robertson Square Recess: S1 + S2, Slotted: 3/16 in + 1/4 in
Tip Size
#1, #2, 1/4 in, 3/16 in, 3/8 in, 5/16 in
Wire Rope Length
7 3/4 in

Details

Item
Multi-Bit Screwdriver
Bit Style
Phillips, Slotted, Square, Hex
Number of Pieces
7
Features
Heavy-duty, Torque-proof Anchor, Durable Tips, Resists Slippage and Provide Positive Turning Action
Includes
Nutdrivers 1/4 in x 5/16 in , 3/8 in
Measurement Type
SAE
Material
Heat Treated Steel
Finish
Natural
ESD Safe
No
Tether Capable
Tether Capable
Tip Style Group
Crosspoint, Hex, Square
Shank Material
Alloy Steel
Bit Retainer Type
Quick-Change
Handle Design
Cushion Grip
Driver Type
10-in-1
Nonsparking
No
Shank Type
Solid
Screwdriver Tip Style
Hex/Phillips/Square Recess
Screwdriver Bit Material
Steel
Ratcheting
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Handle Material
Plastic, Rubber
Single End/Double End
Single End and Double End
Primary Application
Tough Applications
Insulated
No
Tether Style
Tether Capable
Bit Material
Steel
Number of Bits
7
Tether Ready
No
Single/Double End Bits
Double End, Single End
Tip Style
Hex, Phillips, Slotted, Square
Replaceable Shank
No
Non-Sparking
No
Corrosion Resistant
No
Handle Type
Straight
For Screw Type
Hex, Phillips, Slotted, Square
Number of Tips
6
Grip Style
Cushion, Molded
Magnetized Tip
No
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
ESD Safety
Not ESD Safe
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Fixed Shank

Description

Klein Tools' Interchangeable Multi-Bit Screwdrivers / Nut Drivers are heavy-duty tools designed for professionals. They are made of the highest-quality tempered steel with a torque-proof anchor in the handle. Strong, durable tips are manufactured with square edges to fit screw openings securely. They resist slippage and provide positive turning action. Stronger nut driver function improves bit-holding power, even with tough applications.


•Multi-bit Screwdriver / Nut Driver with superior torque for tough applications
•Interchangeable shaft holds 6 universal tips; converts to 3 nut driver sizes and 1 hex driver
•Nut drivers are heat-treated for added strength and improved torque
•Cushion-Grip handle provides superior comfort
•Contains: 3/16-Inch (5 mm) and 1/4-Inch (6 mm) slotted, #1 and #2 Phillips, 1/4-Inch (6 mm), 5/16-Inch (8 mm), and 3/8-Inch (10 mm) nut drivers, #1 and #2 square-recess, 3/8-Inch hex driver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews