Multi-Bit Screwdriver Bits
- Mfr # 32489HD
- Zoro # G524972521
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Material
Steel
Shank Shape
Hex
Magnetized Tip
No Magnetized Tip
Includes
#1 Phillips Bit, #2 Square Bit
Number of Nutsetters Included
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32489HD
- Zoro #
- G524972521
- UPC #
- 092644137358
- Country of Origin
- Thailand
- Item
- Multi-Bit Screwdriver Bits
- Material
- Steel
- Shank Shape
- Hex
- Magnetized Tip
- No Magnetized Tip
- Includes
- #1 Phillips Bit, #2 Square Bit
- Number of Nutsetters Included
- 0
- Finish
- Black Phosphated
- Compatible Manufacturer Model Number
- 32500HD, 32500HDRT, 32527HD
- Product Type
- Replacement Bit
- For Tool Type
- Impact
- Number of Driver Bits Included
- 2
- Head Style
- Phillips, Square
- Compatible Product Type
- Nut Driver, Screwdriver
- Number of Sockets Included
- 0
- Impact Rated
- Impact Rated
- Driver Bits Included
- #1 Phillips Bit, #2 Square Bit
- Number of Drill Bits Included
- 0
- Number of Pieces
- 2
- Number of Bit Holders Included
- 0
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 1 1/4 in
- Shank Size
- 1/4 in
- Bit Industry Size
- PH1, S2
- Length
- 1 1/4 in
Description
Multi-Bit Screwdriver Bits, Impact Rated Impact Rated, Includes #1 Phillips Bit, #2 Square Bit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.