Plumbing Wrenches
- Mfr # 68210
- Zoro # G823358583
product price:Â
$
20.55
/ea
Key Features
Handle Color
Orange
Handle Material
Cast Iron
Insulated
No
Weight
1.98 lb
Jaw Capacity
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68210
- Zoro #
- G823358583
- UPC #
- 092644682100
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 9 13/16 in
- Wire Rope Length
- 9 13/16 in
- Length
- 9 13/16 in
Details
- Handle Color
- Orange
- Handle Material
- Cast Iron
- Insulated
- No
- Weight
- 1.98 lb
- Item
- Plumbing Wrenches
- Jaw Capacity
- 1 1/2 in
- Adjustable
- Manual
- Handle Type
- Ergonomic
- Finish
- Powder Coated (Handle)
- Adjustment Type
- Screw Mechanism
Description
Plumbing Wrenches, Cast Iron, Powder Coated (Handle), Jaw Capacity 1 1/2 in, Serrated, Overall Length 9 13/16 in, Ergonomic, Tether Ready, Insulated No, Nonsparking No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.