Shop KLEIN TOOLS
See all product information
Create Account
Quick-Adjust S-Jaw Pipe Wrench, 17
- Mfr # 68231
- Zoro # G923654370
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Adjustment Type
Quick Adjust
Insulated
No
Tether Style
Not Tether Capable
Handle Type
Dipped
Weight
3.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68231
- Zoro #
- G923654370
- UPC #
- 092644682315
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 16 5/8 in
- Length
- 16 5/8 in
Details
- Item
- Pipe Wrench
- Adjustment Type
- Quick Adjust
- Insulated
- No
- Tether Style
- Not Tether Capable
- Handle Type
- Dipped
- Weight
- 3.4 lb
- Handle Material
- Steel
- Adjustable
- Quick Adjusting
- Jaw Material
- Steel
- Handle Color
- Orange
- Jaw Capacity
- 2 in
Description
Pipe Wrench, Steel, Not Applicable, Jaw Capacity 2 in, Serrated, Overall Length 16 5/8 in, Dipped, Not Tether Capable, Insulated No, Nonsparking No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.