Ratcheting Box Wrench - 5/8IN x 11/16IN
- Mfr # 68203
- Zoro # G0909076
product price:Â
$
26.25
/ea
Key Features
Finish
Chrome plated
Number of Points
12
Overall Length
8-1/4"
SAE or Metric
SAE
Wrench Style
Reversible Ratcheting Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68203
- Zoro #
- G0909076
- UPC #
- 092644682032
- Country of Origin
- United States
- Finish
- Chrome plated
- Number of Points
- 12
- SAE or Metric
- SAE
- Wrench Style
- Reversible Ratcheting Box
- Tether Capable
- Tether Capable
- Item
- Ratcheting Box Wrench - 5/8IN x 11/16IN
- Tether Style
- Tether Capable
Dimensions
- Overall Length
- 8-1/4"
- Size
- 5/8" x 11/16"
Description
Ratcheting Box Wrench - 5/8IN x 11/16IN, Tether Capable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.