Shop KLEIN TOOLS
See all product information
Create Account
Ratcheting Wrench Set, 17 13/32 in L
Mfr # 69408G
Zoro # G212368988
product price:Â $79.98
/eaKey Features
Container Type
Wrench Roll
Ratcheting
Yes
Min. Arc Swing
4 Degrees
Opening Type
Hex
Box End Type
12-Point Box End, 12-Point Open End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69408G
- Zoro #
- G212368988
- UPC #
- 092644680823
- Country of Origin
- Korea, Republic of
Dimensions
- Head Size
- 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
- Wrench Length Style
- Standard
Details
- SAE or Metric
- SAE
- Item
- Ratcheting Wrench Set
- Container Type
- Wrench Roll
- Ratcheting
- Yes
- Min. Arc Swing
- 4 Degrees
- Opening Type
- Hex
- Box End Type
- 12-Point Box End, 12-Point Open End
- Head Offset Angle
- 0 Degrees
- Handle Type
- I-Beam
- Number of Tools
- 8
- Material
- Steel
- Weight
- 2.5 lb
- Number of Points
- 12
- Reversing
- Yes
- Measurement Type
- SAE
- Includes
- (8) 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in SAE Size Ratcheting Combo Wrenches, Pouch
- Head Type
- Standard
- Finish
- Black Phosphate
- Insulated
- No
- Opening Angle (Deg.)
- 0 Degrees
- Tether Style
- Not Tether Capable
Description
Ratcheting Wrench Set, Steel, Black Phosphate, Number of Tools 8, Range of Head Sizes 5/16 in to 3/4 in, Head Offset Angle 0 Degrees , Standard, Wrench Roll, SAE, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Hex, Opening Angle (Deg.) 0 Degrees
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.