Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/16in Hex Bit Socket 70mmL
- Mfr # 208+3312
- Zoro # G823579735
product price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3312
- Zoro #
- G823579735
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Size 1/4 Inch Drive 70mm Length Durable Construction - 208+3312, Hex Bit Socket Tool This 3/16in hex bit socket is built for consistent fit and controlled fastening with a 1/4in drive. The 70mm overall length helps you reach recessed or tight fasteners while keeping handling stable and predictable. Constructed from high speed steel with anti-corrosive properties, it's designed for high strength and long service life in professional toolboxes. Clearly stamped sizing supports fast identification and cleaner organization during routine work. Key Benefits 3/16in hex size delivers a snug fit to reduce fastener damage. 1/4in drive compatibility fits common ratchets and driver handles. 70mm (2.76in) length improves access in deeper or restricted spaces. High speed steel construction supports strength, durability, and long-term performance. Anti-corrosive properties help resist rust in demanding shop conditions. Stamped size markings provide quick identification and easier tool organization. Meets or exceeds ANSI standards for dependable, professional-grade results. SKU 208+3312 is designed for professional technicians who need a hex bit socket that stays reliable under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.