Shop KLEIN TOOLS
See all product information
Create Account
Ratcheting Wrench Set, 17 13/32 in L
Mfr # 69408MG
Zoro # G712368990
product price:Â $79.98
/eaKey Features
Number of Points
12
Opening Type
Hex
Head Type
Standard
Number of Tools
8
Box End Type
12-Point Box End, 12-Point Open End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69408MG
- Zoro #
- G712368990
- UPC #
- 092644680830
- Country of Origin
- Korea, Republic of
Dimensions
- Head Size
- 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm
- Wrench Length Style
- Standard
Details
- SAE or Metric
- Metric
- Item
- Ratcheting Wrench Set
- Number of Points
- 12
- Opening Type
- Hex
- Head Type
- Standard
- Number of Tools
- 8
- Box End Type
- 12-Point Box End, 12-Point Open End
- Ratcheting
- Yes
- Weight
- 2.5 lb
- Handle Type
- I-Beam
- Insulated
- No
- Material
- Steel
- Finish
- Black Phosphate
- Head Offset Angle
- 0 Degrees
- Reversing
- Yes
- Measurement Type
- Metric
- Includes
- (8) 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm Metric Size Ratcheting Combo Wrenches, Pouch
- Container Type
- Wrench Roll
- Min. Arc Swing
- 4 Degrees
- Opening Angle (Deg.)
- 0 Degrees
- Tether Style
- Not Tether Capable
Description
Ratcheting Wrench Set, Steel, Black Phosphate, Number of Tools 8, Range of Head Sizes 8 mm to 19 mm, Head Offset Angle 0 Degrees , Standard, Wrench Roll, Metric, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, Hex, Opening Angle (Deg.) 0 Degrees
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.