Shop KLEIN TOOLS
See all product information
Create Account
Ratcheting Wrench Set, 9 11/32 in L
Mfr # 68216
Zoro # G212368995
product price:Â $53.29
/eaKey Features
Finish
Black Phosphate
Head Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in
Material
Steel
Handle Type
Ergonomic I-Beam
Ratcheting
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68216
- Zoro #
- G212368995
- UPC #
- 092644680816
- Country of Origin
- China
Dimensions
- Head Size
- 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in
- Wrench Length Style
- Standard
Details
- Item
- Ratcheting Wrench Set
- Finish
- Black Phosphate
- Material
- Steel
- Handle Type
- Ergonomic I-Beam
- Ratcheting
- Yes
- Head Type
- Standard
- Weight
- 14.2 oz
- Opening Type
- Hex
- Insulated
- No
- Includes
- (2) 12-Point Socket Wrenches, (8) 1/4 in, 1/2 in, 3/4 in SAE Hex Sizes, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
- Measurement Type
- SAE
- Reversing
- Yes
- Number of Tools
- 2
- Number of Points
- 12
- Min. Arc Swing
- 4 Degrees
- Box End Type
- 12-Point Box End
- Tether Style
- Not Tether Capable
Description
Ratcheting Wrench Set, Steel, Black Phosphate, Number of Tools 2, Range of Head Sizes 1/4 in to 3/4 in, Standard, Not Applicable, SAE, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, Hex, Opening Angle (Deg.) Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.