Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/4in Impact Socket
- Mfr # 493824
- Zoro # G823584425
product price:Â
$
3.58
/ea
Sold in multiples of 2 for
$7.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493824
- Zoro #
- G823584425
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3/4 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 493824 Impact Socket SKU: 493824. This 3/4in 6-point impact socket is built for professional hand tool setups where fast, repeatable torque transfer matters. The 1/2in drive interface and 38mm (1.5in) overall length help keep access compact while maintaining a stable fit on common fasteners. Designed for demanding service work, the socket features stamped size markings for quick identification and a heat-treated construction intended to support long-term durability. A matte black oxide coating adds a tough exterior finish suited to regular impact use. Key Benefits 3/4in 6-point profile helps reduce fastener rounding under high torque. 1/2in drive size fits standard impact wrenches and ratchets. 38mm (1.5in) overall length supports access in tighter working areas. Chromium-vanadium steel alloy construction delivers strength with anti-corrosive properties. Oil-quenched heat treatment builds a durable exterior and strong inner core. Matte black oxide coating helps protect the surface during daily shop use. Stamped size markings stay readable for fast socket selection and organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.