Repl Blade Set for 63607 (2017)
- Mfr # 13127
- Zoro # G6234096
product price:Â
$
149.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Overall Width
4" (10.2 cm)
Overall Height
0.25" (0.6 cm)
Type
Repair Part
For Use With
63607 (2017 Edition) Ratcheting Cable Cutter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13127
- Zoro #
- G6234096
- UPC #
- 092644131271
- Country of Origin
- Germany
Dimensions
- Overall Width
- 4" (10.2 cm)
- Overall Height
- 0.25" (0.6 cm)
- Overall Length
- 6.5" (1.7 cm)
Details
- Item
- Repl Blade Set for 63607
- Material
- Steel
- Type
- Repair Part
- For Use With
- 63607 (2017 Edition) Ratcheting Cable Cutter
Description
Repl Blade Set for 63607
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.