Replacement Blade, Cu/Al Head
- Mfr # BAT207T16
- Zoro # G1380987
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Primary Cutting Application
Cable Cutting
Overall Width
3.25" (8.3 cm)
Handle Type
Replacement Blade
Overall Length
5.5" (14 cm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAT207T16
- Zoro #
- G1380987
- UPC #
- 092644631344
- Country of Origin
- Taiwan, Province of China
- Item
- Replacement Blade, Cu/Al Head
- Material
- Steel
- Primary Cutting Application
- Cable Cutting
- Handle Type
- Replacement Blade
Dimensions
- Overall Width
- 3.25" (8.3 cm)
- Overall Length
- 5.5" (14 cm)
- Overall Height
- 2" (5.1cm)
Description
Replacement Blade, Cu/Al Head
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.