Replacement Blade, Steel Head
- Mfr # BAT207T18
- Zoro # G1381005
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Primary Cutting Application
Bolt/Steel Cutting
Overall Width
3.25" (8.3 cm)
Handle Type
Replacement Blades
Overall Length
5.5" (14 cm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAT207T18
- Zoro #
- G1381005
- UPC #
- 092644631382
- Country of Origin
- Taiwan, Province of China
- Item
- Replacement Blade, Steel Head
- Material
- Steel
- Primary Cutting Application
- Bolt/Steel Cutting
- Handle Type
- Replacement Blades
Dimensions
- Overall Width
- 3.25" (8.3 cm)
- Overall Length
- 5.5" (14 cm)
- Overall Height
- 2" (5.1cm)
Description
Replacement Blade, Steel Head
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.