Replacement Leads
- Mfr # 13737
- Zoro # G524159113
product price:Â
$
26.15
/ea
Key Features
Maximum Voltage
1,000 V AC/DC
Length
4 7/8 in
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Color
Black; Red
Features
Double-Insulated, Fits Storage Compartment, Removable Cap for Higher CAT Rating, Threaded to Accept Alligator Clips, Universal Banana-Type Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13737
- Zoro #
- G524159113
- UPC #
- 092644137372
- Country of Origin
- China
Dimensions
- Length
- 4 7/8 in
- Manufacturers Warranty Length
- 2 yr
- Fits Chest Size
- Double-Insulated, Fits Storage Compartment, Removable Cap for Higher CAT Rating, Threaded to Accept Alligator Clips, Universal Banana-Type Connector
Details
- Item
- Replacement Leads
- Maximum Voltage
- 1,000 V AC/DC
- CAT Safety Rating
- CAT III 1000V, CAT IV 600V
- Color
- Black; Red
- Features
- Double-Insulated, Fits Storage Compartment, Removable Cap for Higher CAT Rating, Threaded to Accept Alligator Clips, Universal Banana-Type Connector
- Compatible with Manufacturer Model Number
- 13736, 69483, CL120, CL220, CL320, CL390, CL445, CL490, CL710, CL810, ET250, ET60, ET600, MM325, MM420, MM450, MM720
- Insulation Material
- Polypropylene
- Compatible Manufacturer Part Number
- 13736, 69483, CL120, CL220, CL320, CL390, CL445, CL490, CL710, CL810, ET250, ET60, ET600, MM325, MM420, MM450, MM720
- Tip Material
- Brass
- Test End Termination
- Standard Probe
- Compatible Manufacturer Model Number
- 13736, 69483, CL120, CL220, CL320, CL390, CL445, CL490, CL710, CL810, ET250, ET60, ET600, MM325, MM420, MM450, MM720
- Wire Color
- Black; Red
Description
Replacement Leads, Maximum Voltage 1,000 V AC/DC, Color Black; Red, Features Double-Insulated, Fits Storage Compartment, Removable Cap for Higher CAT Rating, Threaded to Accept Alligator Clips, Universal Banana-Type Connector, Length 4 7/8 in, Tip Material Brass, Test End Termination Standard Probe, Insulation Material Polypropylene, Manufacturers Warranty Length 2 yr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.