Safety Glasses, Gry

  • Mfr # 03609
  • Zoro # G224778713
product price: 
$
24.19
/ea

Key Features

Frame Features
UV Protection
Arm Material
Rubber
Lens Material
Polycarbonate
Maximum Operating Temperature
120 Degrees F
Lens Coating
Anti-Fog, Scratch-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
03609
Zoro #
G224778713
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Temple-to-Temple Width
5 3/4 in

Details

Item
Safety Glasses
Frame Features
UV Protection
Arm Material
Rubber
Lens Material
Polycarbonate
Maximum Operating Temperature
120 Degrees F
Lens Coating
Anti-Fog, Scratch-Resistant
Application
Construction
Adjustable Pieces
Headband
Frame Color
Black/Orange
Frame Style
Wraparound
Includes
Replacement Lens Pouch, Cord
Minimum Operating Temperature
-30 Degrees F
Lens Color
Gray
Frame Type
Half-Frame
Frame Material
Nylon
Standards
ANSI Z87.1+-2020, CSA Z94.3 (2020), MIL-PRF 32432A Ballistic
Lens Type
Solid
Band Material
Nylon
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Material
TPR
Hinge Type
Barrel
Eye Socket Lining Material
EVA
Arm Tip Type
Curved
Gender
Unisex
Padding Location
Brow, Eye Socket, Nose Bridge
Arm Color
Gray/Orange
Meets High Impact Standard
High Impact Standard ANSI Z87+
Brow Lining Material
EVA
Visible Light Scale Protection
L3
Ultra-Violet Scale Protection Designation
U6

Description

Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Gray, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black/Orange, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Includes Replacement Lens Pouch, Cord, Standards ANSI Z87.1+-2020, CSA Z94.3 (2020), MIL-PRF 32432A Ballistic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews