Shop KLEIN TOOLS
See all product information
Create Account
Eyewear
- Mfr # 3002
- Zoro # G223960997
product price:Â
$
73.35
/ea
Key Features
Nose Bridge Material
Rubber
Frame Color
Black/Gray
Lens Coating
Anti-Fog, Mirrored, Polarized, Scratch-Resistant
Arm Color
Black
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3002
- Zoro #
- G223960997
- UPC #
- 00092644030024
- Country of Origin
- Taiwan, Province of China
- Nose Bridge Material
- Rubber
- Item
- Safety Glasses
- Frame Color
- Black/Gray
- Lens Coating
- Anti-Fog, Mirrored, Polarized, Scratch-Resistant
- Arm Color
- Black
- Lens Material
- Polycarbonate
- Frame Material
- Nylon
- Lens Type
- Solid
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Maximum Operating Temperature
- 123 Degrees F
- Lens Color
- Blue
- Minimum Operating Temperature
- -16 Degrees F
- Arm Material
- Nylon
- Application
- General Purpose
- Standards
- ANSI Z87.1+-2020, MIL-PRF 32432A Ballistic
- Frame Features
- Impact-Resistant, Lightweight, Non-Slip Fit, UV Protection
- For Small Heads Designation
- Not Rated for Small Heads
- Arm Tip Type
- Curved
- Frame Type
- Half-Frame
- Padding Location
- Nose Bridge, Temples
Description
Safety Glasses, Lens Color Blue, Lens Coating Anti-Fog, Mirrored, Polarized, Scratch-Resistant, Frame Color Black/Gray, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Standards ANSI Z87.1+-2020, MIL-PRF 32432A Ballistic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.