Klein Tools

Safety Helmet, Type-2, Non-Vented Class E, with Rechargeable Headlamp


product price: $99.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Head Protection Material Shell: PC/ABS and EPS; Suspension: PC/ABS and HDPE
  • Fits Hat Size 6.5 to 8
  • Color White
  • Head Protection Venting Non-Vented
  • Standards ANSI Z89.1-2014 (R2019)
See all product information

Product Information

Dimensions

Fits Hat Size 6.5 to 8

Details

Item Safety Helmet
Head Protection Material Shell: PC/ABS and EPS; Suspension: PC/ABS and HDPE
Color White
Head Protection Venting Non-Vented
Standards ANSI Z89.1-2014 (R2019)
Includes Safety Helmet, Rechargeable Headlamp, Charging Cable, User Guide

Description

Klein Tools Type-2 Safety Helmets are engineered for optimal safety, comfort and fit. Compact, lightweight helmet design, with chin strap, allows to comfortably work in confined spaces and at-height applications with up to 20kV of protection. Patented accessory mounts on front and back ensure optional Klein Headlamps attach securely; no straps needed. Padded and washable sweatband enhance comfort and fit. Optional Klein Tools half face visors, full face shields and hearing protection can be mounted to these helmets. Compact style with low profile bill for unobstructed visibility. Tested for Top/Front/Back/Side impact, up to 20kV of protection. Patented accessory mounts on front or back; no straps needed. 6-Point suspension along with chin strap provides improved stability and secure fit when tilting your head. Easy, one-handed adjustment with large knob ratchet mechanism, even with gloves on; soft neck pad pivots to clear bandana knots and ponytails. Detachable 4-Point padded chin strap for comfortable secure fit. Universal accessory slots on both sides for attaching hearing protection, face shield and more. Accessories and replacement parts sold separately: Rechargeable Headlamps Cat. Nos. 56049, 56048, 56062, Safety Lamp 56063. Replacement parts sold separately Sweatband, Top Pad, Chin Strap, Suspension System Cat. Nos. KHHSWTBND, KHHTOPPAD, CLMBRSTRP, CLMBRSPN. Includes rechargeable headlamp and worklight Cat. No. 56062 with charging cable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.