Ship Auger Bit w/Screw Point 3/4"
- Mfr # 53402
- Zoro # G0768656
product price:Â
$
22.99
/ea
Key Features
Diameter
3/4 in
Drill Bit Material
Special bit steel
Features
Three-Flat Shank
Cutting Edge
Screw Point
Shank Diameter
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53402
- Zoro #
- G0768656
- UPC #
- 092644534027
- Country of Origin
- Taiwan, Province of China
- Item
- Ship Auger Bit
- Drill Bit Material
- Special bit steel
- Features
- Three-Flat Shank
- Cutting Edge
- Screw Point
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 3/4"
- Diameter
- 3/4 in
- Shank Diameter
- 7/16 in
Description
Ship Auger Bit
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.