Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 5623427
  • Zoro # G2817381

product price: 
$
10.39
/ea
Sold in multiples of 5 for $51.95

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623427
Zoro #
G2817381
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT09T304MU
Mounting Style
Screw
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
Tin
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
ANSI Number
CCMT3251MU
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Shape
Rhombic
Material - Machining
Carbide
Secondary Material Application
Steel
Manufacturer Grade
WM25CT
Clearance Angle
7 Degrees
ANSI Code
CCMT3251MU
Primary Material Application
Cast Iron
Chip-Breaker Code
MU
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Primary Material Application ISO Code
K
Finish - Machining
TiN
Cutting Application
Turning
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Insert Thickness
5/32"
Nose Radius
0.016"
Mounting Hole Dia.
0.1732"
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT3251MU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.