Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smooth Face Steel Claw Hammer, 18-Ounce

  • Mfr # H80918S

  • Zoro # G022447361


product price: $27.98
/ea

Key Features

Head Material
Steel
Color
Black/Orange
Application
Framing Claw Hammer
Overall Length
15 in
Standards
AMSE B2107.400-2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H80918S
Zoro #
G022447361
UPC #
092644810381
Country of Origin
Viet Nam

Dimensions

Overall Length
15 in
Width
5.6 in
Height
1.4 in

Details

Head Material
Steel
Color
Black/Orange
Application
Framing Claw Hammer
Standards
AMSE B2107.400-2018
Finish
Black Powder-Coated

Description

The Klein Tools 18-Ounce Smooth Face Steel Hammer combines power, precision, and durability to tackle demanding jobs with ease. Featuring an extra-large squared strike face for accurate nail driving and dual side nail pullers for effortless removal, it's built for maximum performance. The steel core handle provides unmatched durability, while precision-engineered cushion grips reduce hand fatigue during extended use. Straight claw design enhances precision and makes prying easier. Squared striking face for precise driving in tight corners. Tether hole keeps hammers secure when working at heights. Full steel core handle provides unmatched durability and strength for tough tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.