Zoro Homepage

Tone & Probe Test and Trace Kit

  • Mfr # VDV500-705

  • Zoro # G3171308


product price: $49.99
/ea

Key Features

Battery Type
Tone Generator Tracing Probe
Length
10.6" (26.9 cm)
Application
Wire Toning and Tracing
Width
6.9" (17.5 cm)
Special Features
Alligator Clips, RJ11 Plug, RJ45 to RJ45 Test Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV500-705
Zoro #
G3171308
UPC #
092644582943
Country of Origin
China

Dimensions

Length
10.6" (26.9 cm)
Width
6.9" (17.5 cm)

Details

Item
Tone/Probe Test and Trace Kit
Battery Type
Tone Generator Tracing Probe
Application
Wire Toning and Tracing
Special Features
Alligator Clips, RJ11 Plug, RJ45 to RJ45 Test Cable
Material
ABS
Standards
REACH, RoHS3, CE-EMC
Includes
RJ45 Cable, RJ12 and Alligator Clip Cable, Batteries

Description

Tone/Probe Test and Trace Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.