Shop KLEIN TOOLS
See all product information
Create Account
Tube Cutters
- Mfr # 50067
- Zoro # G623353375
product price:Â
$
17.45
/ea
Key Features
Finish
Powder Coat; Plated
Tool Length
5 1/2 in
Body Material
Steel; Zinc Alloy
Replacement Blade
50054
Features
Adjustment Track, B Tank Key, T-Handle Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50067
- Zoro #
- G623353375
- UPC #
- 092644500671
- Country of Origin
- Viet Nam
Dimensions
- Tool Length
- 5 1/2 in
- Tool Width
- 3 1/2 in
- Tool Height
- 1 in
- Fits Chest Size
- Adjustment Track, B Tank Key, T-Handle Knob
Details
- Finish
- Powder Coat; Plated
- Body Material
- Steel; Zinc Alloy
- Replacement Blade
- 50054
- Features
- Adjustment Track, B Tank Key, T-Handle Knob
- Material Application
- Aluminum, Copper
- Handle Material
- Zinc Alloy
- Handle Design
- T Handle
- Item
- Tube Cutters
- Body Color
- Black
- Number of Blades Included
- 1
- Cutting Action
- Manual
- Tool Weight
- 5.6 oz
- Blade Material
- Steel
- Minimum Cutting Capacity
- 1/8 in
- Includes Reaming Tool
- No
- Maximum Cutting Capacity
- 7/8 in
- Tool Style
- Compact Tubing Cutter
Description
Tube Cutters, Product Type Tube Cutter, Material Application Aluminum, Copper, Cutting Action Manual, Minimum Cutting Capacity 1/8 in, Maximum Cutting Capacity 7/8 in, Tool Length 5 1/2 in, Tool Height 1 in, Tool Width 3 1/2 in, Body Material Steel; Zinc Alloy, Includes Reaming Tool No, Blade Material Steel, Body Color Black, Features Adjustment Track, B Tank Key, T-Handle Knob, Finish Powder Coat; Plated, Handle Design T Handle, Handle Material Zinc Alloy, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.