Weaved Flex Eye Pulling Grips 13" L
- Mfr # KPM050
- Zoro # G0911176
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Cable Dia. Range
0.50" to 0.61" (12.70 to 15.59 mm)
Mesh Length
13" (33 cm)
Eye Style
Safe Load 480 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KPM050
- Zoro #
- G0911176
- UPC #
- 092644474682
- Country of Origin
- United States
- Item
- Weaved Flex Eye Pulling Grips
- Material
- Galvanized Steel
- Eye Style
- Safe Load 480 lbs.
Dimensions
- Cable Dia. Range
- 0.50" to 0.61" (12.70 to 15.59 mm)
- Mesh Length
- 13" (33 cm)
Description
Weaved Flex Eye Pulling Grips
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.