Shop GENIUS TOOLS
Create Account
9mm Wobble Hex Screwdriver 235mmL (Metric)
- Mfr # 508+4849
- Zoro # G123581322
product price:Â
$
19.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+4849
- Zoro #
- G123581322
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 9mm Wobble Drive 235mm Length Precision Metric - 508+4849 Professional Hand Tool This 9mm wobble hex screwdriver is built for controlled fastening where reach and access matter. With a 235 mm overall length and a wobble drive tip, it helps maintain engagement on hex fasteners when working in tighter angles. Made from High Speed Steel with anti-corrosive properties, it's designed for strength, durability, and consistent performance. The tip is precision machined to improve fit and accuracy on fasteners, supporting reliable torque transfer and reducing the chance of slipping. Key Benefits 9mm wobble hex tip supports access when a straight approach isn't possible. 235 mm overall length improves reach to recessed or obstructed fasteners. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive material properties help protect the tool in demanding environments. Precision machined tip promotes accurate fit and reduces fastener damage. Soft, ergonomic handle improves grip comfort and helps reduce hand fatigue. Designed and made for professional technicians, this screwdriver is built to perform over a lifetime of heavy use. The ergonomic soft handle supports a firm connection to fasteners for steadier control, while the wobble drive design adds flexibility without sacrificing precision or durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.