
Kurve Blade Plus Safety Cutter, 5.75" Handle, Yellow, 10PK
Mfr # PLS-100Y
Zoro # G303458390
product price:Â $34.15
/pk 10, $3.42/eaKey Features
Blade Type
Hook
Primary Cutting Application
Corrugated Paperboard; Flat Paperboard; Plastic Film Tape; Polymer Filament Tape
Length
5.75"
Color
Yellow
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PLS-100Y
Zoro #
G303458390
UPC #
859473007203
Country of Origin
United States
Dimensions
Length
5.75"
Details
Blade Type
Hook
Primary Cutting Application
Corrugated Paperboard; Flat Paperboard; Plastic Film Tape; Polymer Filament Tape
Color
Yellow
Material
Carbon Steel
Type
Safety Cutter
Number of Blades
2
Weight
0.325 lbs
Description
Dual-safety-hook design reduces the potential for injuries and product damage, while increasing the knife's productive use life. Unique, box-piercing T-profile requires less pull-force than standard hook-style safety cutters, saving users from repeated-use-related hand and arm issues. High-quality, carbon-steel Kurve blades provide a longer cutting surface than standard straight blades, enabling easier, smoother cutting with less friction and a lower incidence of bunching. Lightweight, ergonomic, advanced-polymer handle features a lanyard ring and an innovative plastic-tape splitter projecting off the ring's end.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.