Zoro Homepage

Piston Valve, 1/2 in., ANSI 300 Class

  • Mfr # KVNF-0300-V111-FLG-0050-M2

  • Zoro # G1609940


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
ANSI 300 Class
Body Material
Carbon Steel
Inlet Pressure
0-900 psi Dependent on Temperature
Standards
API 6FA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVNF-0300-V111-FLG-0050-M2
Zoro #
G1609940
UPC #
-
Country of Origin
Brazil

Dimensions

Pipe Size
1/2"
Overall Width
6 in
Overall Length
ASME B16.10
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in

Details

Connection Type
ANSI 300 Class
Body Material
Carbon Steel
Item
Piston Valve
Inlet Pressure
0-900 psi Dependent on Temperature
Standards
API 6FA
Media
heat transfer media, Steam
Seal Material
Graphite
Max. Temp.
800 Degrees F
ANSI Flange Class
Class 300
For Media
Steam
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Operating Temperature - Maximum
800 Degrees F

Description

Piston Valve, Nominal Valve Size 1/2 in, For Media Steam, Standards API 6FA, Body Material Carbon Steel, Seal Material Graphite, Operating Temperature - Maximum 800 Degrees F, Connection Type - Side 1 Flange, Connection Type - Side 2 Flange, Overall Length 6 in, Connection Size - Side 1 1/2 in, Connection Size - Side 2 1/2 in, ANSI Flange Class Class 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.