Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston Valve, 3/4 in., Socket Weld

  • Mfr # KVSN-0900-V111-SWE-0075-M2

  • Zoro # G1610351


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
Socket Weld
Body Material
Carbon Steel
Inlet Pressure
0-900 psi Dependent on Temperature
Standards
API 6FA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVSN-0900-V111-SWE-0075-M2
Zoro #
G1610351
UPC #
-
Country of Origin
Brazil

Dimensions

Pipe Size
3/4"
Overall Length
ASME B16.10
Overall Width
4 3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in

Details

Connection Type
Socket Weld
Body Material
Carbon Steel
Item
Piston Valve
Inlet Pressure
0-900 psi Dependent on Temperature
Standards
API 6FA
Media
heat transfer media, Steam
Seal Material
Graphite
Max. Temp.
800 Degrees F
Connection Type - Side 2
Socket
For Media
Steam
Connection Type - Side 1
Socket
Operating Temperature - Maximum
800 Degrees F

Description

Piston Valve, Nominal Valve Size 3/4 in, For Media Steam, Standards API 6FA, Body Material Carbon Steel, Seal Material Graphite, Operating Temperature - Maximum 800 Degrees F, Connection Type - Side 1 Socket, Connection Type - Side 2 Socket, Overall Length 4.75 in, Connection Size - Side 1 3/4 in, Connection Size - Side 2 3/4 in, ANSI Flange Class Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.