4 x 24 Portable Belt Sander Belts 100 Grit, 10PK

  • Mfr # 311100Y04002404

  • Zoro # G221719023


product price:  $31.39
/pk 10, $3.14/ea

Key Features

Backing Material
Cloth
Abrasive Type
Coated
Backing Weight
Y
Joint
#4
Vacuum Hole Design
No Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
311100Y04002404
Zoro #
G221719023
UPC #
-
Country of Origin
Germany

Dimensions

Size
4 x 24
Width
4 in
Length
24 in

Details

Backing Material
Cloth
Abrasive Type
Coated
Backing Weight
Y
Item
Portable Sander Belt
Joint
#4
Vacuum Hole Design
No Hole
Abrasive Grade
Medium
Features
Antistatic
Abrasive Material
Aluminum Oxide
Abrasive Grit
100
Color
Brown
Belt Backing Material
Cloth

Description

CS311YX, Cloth Belt, Polyester, Sanding Belt, Portable Belt 4"X 24"", Butt Joint, #4, 100-Grit, For use on Wood, Hardwood, Softwood, Metal, Steel, Stainless Steel, Non-Ferrous, Anti-Loading, Loading, Aluminum Oxide, Abrasive Belt, Anti-Static, Open Coat, Clogging

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.