A100 Cut-Off Wheel 4-1/2 in x 1/16 in x 7/8 T1, 25PK
- Mfr # A1001151.622F
- Zoro # G023777566
product price:Â
$
74.75
/pk of 25, $2.99/ea
Key Features
Width
4-1/2 in
Maximum Operating Speed
13,300 RPM
Primary Material Application
Stainless Steel, Carbon Steel
Reinforced Status
Reinforced Fiberglass
Connector Type
Unthreaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1001151.622F
- Zoro #
- G023777566
- UPC #
- -
- Country of Origin
- Poland
- Item
- Abrasive Cut-Off Wheel
- Maximum Operating Speed
- 13,300 RPM
- Primary Material Application
- Stainless Steel, Carbon Steel
- Reinforced Status
- Reinforced Fiberglass
- Connector Type
- Unthreaded Hole
- Abrasive Type
- Bonded
- Wheel Type
- Type 1
- Compatible Tool Type
- Angle Grinder
- For Use With
- For use on Steel, Stainless Steel, Carbon Steel, Sheet Metal, Container Construction, Fabrication, and Ferrous Metals.
- Abrasive Material
- Aluminum Oxide
- Diamond Knockout
- No
Dimensions
- Width
- 4-1/2 in
- Connector Size
- 7/8 in
- Overall Thickness
- 1/16 in
- Size
- 4-1/2 in
- Disc Diameter
- 4-1/2 in
- Overall Diameter
- 4-1/2 in
- Disc Dia.
- 4-1/2 in
Description
For use on Steel, Stainless Steel, Carbon Steel, Sheet Metal, Container Construction, Fabrication, and Ferrous Metals, A100, 4-1/2 in, 1/16 in, 7/8 in, Abrasive Cut-Off Wheel, Type 1, 46 Grit, Stainless Steel, Carbon Steel, Aluminum Oxide, A100, 13,300 RPM, Ferrous Metals, Angle Grinder, Reinforced Fiberglass, Unthreaded Hole, Stainless Steel, Carbon Steel, 25 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.