
Cut-off Wheel A 60 N, 4-1/2" x 0.045" x 7/8", 25PK
Mfr # A60N1151.022F
Zoro # G521719327
product price:Â $102.99
/pk 25, $4.12/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Primary Material Application
Aluminum, Copper, Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A60N1151.022F
Zoro #
G521719327
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Primary Material Application
Aluminum, Copper, Brass
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13,300 RPM
Diamond Knockout
No
Abrasive Grit
60
Reinforced Status
Reinforced Fiberglass
Connector Type
Unthreaded Hole
Application
Non-Ferrous Metals, Aluminum Copper, Brass, and Nickel
Compatible Tool Type
Angle Grinder
Description
Soft Structure Prevents Loading When Used On Non-Ferrous Metals, Aluminum Copper, Brass, and Nickel , A 60 N, 4-1/2 in, 0.045 in, 7/8 in, Abrasive Cut-Off Wheel, Type 1, 60 Grit, Aluminum, Copper, Brass , Aluminum Oxide, A 60 N Supra, 13,300 RPM, Non-Ferrous Metals, Angle Grinder, Reinforced Fiberglass, Unthreaded Hole, Aluminum, Copper, Brass , 25 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.