
Cut-off Wheel A 60 N, 5" x 0.045" x 7/8", 25PK
Mfr # A60N1251.022F
Zoro # G321719350
product price:Â $112.99
/pk 25, $4.52/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Primary Material Application
Aluminum, Copper, Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A60N1251.022F
Zoro #
G321719350
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Primary Material Application
Aluminum, Copper, Brass
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
12,200 RPM
Abrasive Grit
60
Diamond Knockout
No
Connector Type
Unthreaded Hole
Application
Non-Ferrous Metals, Aluminum Copper, Brass, and Nickel
Compatible Tool Type
Angle Grinder
Reinforced Status
Reinforced Fiberglass
Description
Soft Structure Prevents Loading When Used On Non-Ferrous Metals, Aluminum Copper, Brass, and Nickel , A 60 N, 5 in, 0.045 in, 7/8 in, Abrasive Cut-Off Wheel, Type 1, 60 Grit, Aluminum, Copper, Brass , Aluminum Oxide, A 60 N Supra, 12,200 RPM, Non-Ferrous Metals, Angle Grinder, Reinforced Fiberglass, Unthreaded Hole, Aluminum, Copper, Brass , 25 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.