
Cut-off Wheel A 960 TZ, 4-1/2" x 0.045" x 7/8", 25PK
Mfr # A960TZ1151.022D
Zoro # G421719175
product price:Â $92.59
/pk 25, $3.70/eaKey Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A960TZ1151.022D
Zoro #
G421719175
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13,300 RPM
Connector Type
Unthreaded Hole
Abrasive Grit
60
Diamond Knockout
No
Reinforced Status
Reinforced Fiberglass
Compatible Tool Type
Angle Grinder
Application
Steel, Stainless Steel, Carbon Steel, Sheet Metal, Container Construction, Fabrication, and Ferrous Metals
Description
.045 in Ultra-Thin Cut-Off Wheel. For use on Steel, Stainless Steel, Carbon Steel, Sheet Metal, Container Construction, Fabrication, and Ferrous Metals, A 960 TZ, 4-1/2 in, 0.045 in, 7/8 in, Abrasive Cut-Off Wheel, Type 27, 60 Grit, Stainless Steel, Carbon Steel, Aluminum Oxide, A 960 TZ Special, 13,300 RPM, Ferrous Metals, Angle Grinder, Reinforced Fiberglass, Unthreaded Hole, Stainless Steel, Carbon Steel, 25 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.