Zoro Homepage

Strt Mnt Insltd Cplg, 3-1/8 ID, 1in Wall

  • Mfr # 2400609463

  • Zoro # G5552741


product price: $53.89
/ea

Key Features

Material
Carbon Steel / High Strength TPO Plastic
Pipe Size (In.)
3 1/8 in
Rod Size
3 1/8 in
Type
Strut Mounted
Width (In.)
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2400609463
Zoro #
G5552741
UPC #
690291427114
Country of Origin
United States

Dimensions

Pipe Size (In.)
3 1/8 in
Rod Size
3 1/8 in
Width (In.)
5 1/4 in
Length (In.)
2 in
Fits Tube Size
3 1/8 in
Insulation Thickness
1 in
Tube Size (In.)
3 1/8 in
For Tube Outside Diameter
3 1/8 in
Overall Length
2 in
For Maximum Outside Diameter
3 1/8 in
For Copper Tube Size
3 1/8 in
For Strut Channel Width
1 5/8 in
Overall Width
5 1/4 in
For Insulation Thickness
1 in

Details

Material
Carbon Steel / High Strength TPO Plastic
Item
Strut Clamp
Type
Strut Mounted
Compliance
UL
Includes
Clamp Halves with Welded Fastener, Lock Nut
Metal Detectable
Yes
Description/Special Features
Insulation, Strut Mounted
For Tube O.D.
3-1/8"
Standards
UL Listed
Mount Type
Strut Channel
Series
KLO-SHURE
Resistance Properties
Corrosion Resistant, Shock Absorbing, Vibration Damping
For Use On
Elastomeric Insulation
Clamp Style
Insulation Coupling
Clamp Material
Steel
Features
Interlock Edges and Channel Locator Legs
Bolt Material
Steel
Clamp Material Finish
Di-Chromate Plated
Cushion Material
TPO Plastic
Includes Mounting Hardware
Yes
System of Measurement
Inch
Cushioned
Yes

Description

Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 3 1/8 in, For Insulation Thickness 1 in, For Maximum Outside Diameter 3 1/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.