Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, KM MODULAR ROTATING Tool HLDRS

  • Mfr # KM63XMZEM100315Y

  • Zoro # G3885102


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Gage Length
3.15 in
Body Diameter
2 in
Clamping Hole Length
2.464 in
Clamp Screw ID Drive Size
3/8 in
Bore Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZEM100315Y
Zoro #
G3885102
UPC #
4059782171930
Country of Origin
United States

Dimensions

Gage Length
3.15 in
Body Diameter
2 in
Clamping Hole Length
2.464 in
Clamp Screw ID Drive Size
3/8 in
Bore Diameter
1 in

Details

Item
Adapter

Description

Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.