Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar Adapter, KM KM32 D8.0 X

  • Mfr # KM32TSBA08045M

  • Zoro # G3892872


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Torque
5 Nm
Clamping Hole Length
1.417 in
Body Diameter
1.575 in
Clamp Screw ID Drive Size
2.5 mm
Adapter Dia.
0.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM32TSBA08045M
Zoro #
G3892872
UPC #
4059782100978
Country of Origin
United States

Dimensions

Clamping Hole Length
1.417 in
Body Diameter
1.575 in
Clamp Screw ID Drive Size
2.5 mm
Adapter Dia.
0.315 in
Gage Length
1.772 in

Details

Item
Adapt
Torque
5 Nm

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.