Zoro Homepage

Boring Bar Adapter, KM

  • Mfr # KM32TSBAI06126

  • Zoro # G3889765


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Clamping Hole Length
1.063 in
Torque
11 Nm
Body Diameter
1.26 in
Adapter Dia.
0.375 in
Clamp Screw ID Drive Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM32TSBAI06126
Zoro #
G3889765
UPC #
4056544853721
Country of Origin
Bulgaria

Dimensions

Clamping Hole Length
1.063 in
Body Diameter
1.26 in
Adapter Dia.
0.375 in
Clamp Screw ID Drive Size
1/8 in
Gage Length
1.26 in

Details

Item
Adapt
Torque
11 Nm

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.