Boring Head Holder, 63.00mm,
- Mfr # 2269893
- Zoro # G3568991
product price:Â
$
637.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
63.00mm
Coolant Fed
Coolant Through
Standards
ISO 26622
Shank Type - Machining
Taper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2269893
- Zoro #
- G3568991
- UPC #
- 4061779285407
- Country of Origin
- United States
- Item
- Boring Bar Holder
- Coolant Fed
- Coolant Through
- Standards
- ISO 26622
- Shank Type - Machining
- Taper
Dimensions
- Shank Dia.
- 63.00mm
Description
Boring Bar Holder, Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.