Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS32GPCLNR12, 114.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 3959341
- Zoro # G3569752
product price:Â
$
637.99
/ea
Free Shipping & Returns
Key Features
Overall Length
114.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM40TSS32GPCLNR12
Shank Dia.
40.00mm
Insert Size
120408 (432)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3959341
- Zoro #
- G3569752
- UPC #
- 4061779270502
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM40TSS32GPCLNR12
- Cutting Direction
- Right Hand
- Rake
- -10 Degrees Radial, -5 Degrees Axial
- Coolant Fed
- Coolant Through
- ISO Number
- KM40TSS32GPCLNR12
- Number of Coolant Holes
- 1
- Cutting Application
- Boring
- Insert Clearance Angle
- 0 Degrees
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Center to Cutting Tip
- 22.00mm
- Standards
- ISO 26622
- Side Cutting Edge Angle
- -5 Degrees
- Approach Angle
- 95 Degrees
- Insert Style
- CN
Dimensions
- Overall Length
- 114.95mm
- Shank Dia.
- 40.00mm
- Insert Size
- 120408 (432)
- Max. Bore Depth
- 76.02mm
- Min. Bore Dia.
- 40.00mm
- Insert Cutting Edge Length
- 12.90mm
- Connection Size
- KM40TS
- Wire Rope Length
- 114.95mm
- Length
- 114.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 114.95mm, KM40TSS32GPCLNR12, 95 Degrees , 22.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.