Shop KM SYSTEMS
See all product information
Create Account
Boring Head Holder, 63.00mm,
- Mfr # 2269900
- Zoro # G3568249
product price:Â
$
624.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
63.00mm
Standards
ISO 26622
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2269900
- Zoro #
- G3568249
- UPC #
- 4061779285346
- Country of Origin
- Germany
- Item
- Boring Bar Holder
- Standards
- ISO 26622
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Taper
Dimensions
- Shank Dia.
- 63.00mm
Description
Boring Bar Holder, Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.