Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM50TSS32KPCLNL12, 156.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 3789293
- Zoro # G3570139
product price:Â
$
642.99
/ea
Free Shipping & Returns
Key Features
Overall Length
156.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM50TSS32KPCLNL12
Cutting Direction
Left Hand
Insert Size
120408 (432)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3789293
- Zoro #
- G3570139
- UPC #
- 4059782053137
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM50TSS32KPCLNL12
- Cutting Direction
- Left Hand
- Rake
- -10 Degrees Radial, -5 Degrees Axial
- Cutting Application
- Boring
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Coolant Fed
- Coolant Through
- Approach Angle
- 95 Degrees
- Center to Cutting Tip
- 22.00mm
- Insert Clearance Angle
- 0 Degrees
- Insert Style
- CN
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- -5 Degrees
- ISO Number
- KM50TSS32KPCLNL12
- Standards
- ISO 26622
Dimensions
- Overall Length
- 156.95mm
- Insert Size
- 120408 (432)
- Shank Dia.
- 50.00mm
- Min. Bore Dia.
- 40.00mm
- Max. Bore Depth
- 96.26mm
- Insert Cutting Edge Length
- 12.90mm
- Connection Size
- KM50TS
- Wire Rope Length
- 156.95mm
- Length
- 156.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 156.95mm, KM50TSS32KPCLNL12, 95 Degrees , 22.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.