Zoro Homepage

End Mill Holder, Taper, KM40TS

  • Mfr # KM40TSEM06045M

  • Zoro # G3813020


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Standards
DIN 6535/1835, ISO 26622
Taper Size
KM40TS
Projection
45.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40TSEM06045M
Zoro #
G3813020
UPC #
4059782027763
Country of Origin
Bulgaria

Dimensions

Dimension Type
Metric
Taper Size
KM40TS
Nose Dia.
24.50mm
Overall Length
2.7540mm
Shank Dia.
40.00mm
Shank Length
24.9500mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
DIN 6535/1835, ISO 26622
Projection
45.00mm
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size KM40TS, Projection 45.00mm, Nose Dia. 24.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.