Shop KM SYSTEMS
See all product information
Create Account
Grooving/Threading Cutting Unit Head, KM40TSNEL3, 40.00mm L, High Speed Steel
- Mfr # 3902283
- Zoro # G3757282
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Overall Length
40.00mm
Shank Material
High Speed Steel
Insert Shape
Top Notch
Type
Top Notch Clamping
Left/Right Hand
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3902283
- Zoro #
- G3757282
- UPC #
- 4059782029392
- Country of Origin
- United States
- Item
- Grooving/Threading Cutting Unit Head
- Shank Material
- High Speed Steel
- Insert Shape
- Top Notch
- ANSI Code
- KM40TSNEL3
- Type
- Top Notch Clamping
- Cutting Direction
- Left Hand
- Left/Right Hand
- Left Hand
- Rake
- 0.000
- Lead Angle
- 0 Degrees
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Top Clamp
- Cutting Application
- Grooving, Threading
- Standards
- ISO 26622
- Insert Style
- NG 3R
- Center to Cutting Tip
- 27.00mm
- Toolholder Style
- KM40TSNE
- ISO Number
- KM40TSNEL3
- Compatible Hardware
- Clamp CM72, Clamp Screw MS1489
- Product Family
- Top Notch Grooving
- Cutting Location
- External, Internal
- Measurement System
- Metric
Dimensions
- Overall Length
- 40.00mm
- Shank Dia.
- 40.00mm
- Min. Bore Dia.
- 54.00mm
- Connection Size
- KM40
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
Description
Grooving/Threading Cutting Unit Head, KM40TSNE, Insert Shape Top Notch, Overall Length 40.00mm, KM40TSNEL3, 27.00mm, Clamp CM72, Clamp Screw MS1489, Coolant Through, Grooving, Threading, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.