Shop KM SYSTEMS
See all product information
Create Account
Grooving/Threading Cutting Unit Head, KM40TSNEL4, 40.00mm L, High Speed Steel
- Mfr # 3902284
- Zoro # G3759565
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Overall Length
40.00mm
Shank Material
High Speed Steel
Insert Shape
Top Notch
Lead Angle
0 Degrees
Rake
0.000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3902284
- Zoro #
- G3759565
- UPC #
- 4059782029354
- Country of Origin
- Germany
- Item
- Grooving/Threading Cutting Unit Head
- Shank Material
- High Speed Steel
- Insert Shape
- Top Notch
- ANSI Code
- KM40TSNEL4
- Lead Angle
- 0 Degrees
- Rake
- 0.000
- Cutting Direction
- Left Hand
- Left/Right Hand
- Left Hand
- Type
- Top Notch Clamping
- Cutting Application
- Grooving, Threading
- Insert Style
- NG 4R
- Compatible Hardware
- Clamp CM72, Clamp Screw MS1489
- Toolholder Style
- KM40TSNE
- Center to Cutting Tip
- 27.00mm
- Standards
- ISO 26622
- Insert Holding Type
- Top Clamp
- Coolant Fed
- Coolant Through
- ISO Number
- KM40TSNEL4
- Product Family
- Top Notch Grooving
- Cutting Location
- External, Internal
- Measurement System
- Metric
Dimensions
- Overall Length
- 40.00mm
- Shank Dia.
- 40.00mm
- Min. Bore Dia.
- 54.00mm
- Depth of Cut
- 7.47mm
- Connection Size
- KM40
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
Description
Grooving/Threading Cutting Unit Head, KM40TSNE, Insert Shape Top Notch, Overall Length 40.00mm, KM40TSNEL4, 27.00mm, Clamp CM72, Clamp Screw MS1489, Coolant Through, Grooving, Threading, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.