Shop KM SYSTEMS
See all product information
Create Account
Grooving/Threading Cutting Unit Head, KM40TSS20GNER2, 90.00mm L, High Speed Steel
- Mfr # 3955485
- Zoro # G3756004
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Overall Length
90.00mm
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
KM40TSS20GNER2
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955485
- Zoro #
- G3756004
- UPC #
- 4059782023840
- Country of Origin
- United States
- Item
- Grooving/Threading Cutting Unit Head
- Shank Material
- High Speed Steel
- Insert Shape
- Top Notch
- ANSI Code
- KM40TSS20GNER2
- Left/Right Hand
- Right Hand
- Rake
- 0.000
- Cutting Direction
- Right Hand
- Toolholder Style
- KM40TSS20GNE
- Standards
- ISO 26622
- Center to Cutting Tip
- 13.00mm
- Compatible Hardware
- Clamp CM75, Clamp Screw MS1488
- Cutting Application
- Grooving, Threading
- Insert Style
- NG 2L
- Product Family
- Top Notch Grooving
- ISO Number
- KM40TSS20GNER2
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Top Clamp
- Cutting Location
- Internal
Dimensions
- Overall Length
- 90.00mm
- Shank Dia.
- 40.00mm
- Min. Bore Dia.
- 25.00mm
- Neck Dia.
- 20.00mm
- Max. Bore Depth
- 70.00mm
- Connection Size
- KM40
- Depth of Cut
- 3.51 mm
- Wire Rope Length
- 90.00mm
- Length
- 90.00mm
Description
Grooving/Threading Cutting Unit Head, KM40TSS20GNE, Right Hand, Center to Cutting Tip 13.00mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.