Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM50TSS32FMDUNR15, 111.95mm L, 55 Degrees Diamond Insert Shape
- Mfr # 3753603
- Zoro # G3568334
product price:Â
$
679.99
/ea
Free Shipping & Returns
Key Features
Overall Length
111.95mm
Insert Shape
55 Degrees Diamond
ANSI Code
KM50TSS32FMDUNR15
Shank Dia.
50.00mm
Rake
-12 Degrees Radial, -5 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3753603
- Zoro #
- G3568334
- UPC #
- 4059782021556
- Country of Origin
- United States
Dimensions
- Overall Length
- 111.95mm
- Shank Dia.
- 50.00mm
- Insert Size
- 150408 (432)
- Max. Bore Depth
- 60.47mm
- Insert Cutting Edge Length
- 15.50mm
- Min. Bore Dia.
- 40.00mm
- Connection Size
- KM50TS
- Wire Rope Length
- 111.95mm
- Length
- 111.95mm
Description
Indexable Cutting Head Unit, Insert Shape 55 Degrees Diamond, Overall Length 111.95mm, KM50TSS32FMDUNR15, 93 Degrees , 22.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.