Zoro Homepage

Grove and Cutoff, KM40TS A2 PART-OFF Tool

  • Mfr # KM40TSBEL

  • Zoro # G3888149


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Front Clearance
0.984 in
Protruding Length
2.157 in
Cartridge Size
26
Shank Height
1.023 in
Height
2.224 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40TSBEL
Zoro #
G3888149
UPC #
4059782089143
Country of Origin
United States

Dimensions

Protruding Length
2.157 in
Cartridge Size
26
Shank Height
1.023 in
Height
2.224 in
Gage Length
1.98 in

Details

Item
Groove/Cutoff
Front Clearance
0.984 in

Description

Groove/Cutoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.